Shop BUYERS PRODUCTS
See all product information
Create Account
Gooseneck, Carbon Steel
- Mfr # 5613500
- Zoro # G9110899
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Drilling Required
No
Includes
Mounting Kit, Weld-On Socket, Zinc Plated Ball
Finish
Plain
Shell Material
Carbon Steel
Ball Storage
Flip Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5613500
- Zoro #
- G9110899
- UPC #
- 724920115582
- Country of Origin
- United States
Dimensions
- Ball Diameter
- 2 5/16 in
Details
- Item
- Gooseneck
- Drilling Required
- No
- Includes
- Mounting Kit, Weld-On Socket, Zinc Plated Ball
- Finish
- Plain
- Shell Material
- Carbon Steel
- Ball Storage
- Flip Ball
- Vehicle Model
- Flatbed trucks
- Hitch Style
- Gooseneck
- Gross Trailer Weight Capacity
- 30,000 lb
- Gross Vehicle Weight Capacity
- 7,500 lb
- Tongue Capacity
- 30,000 lb
- Material
- Carbon Steel
Description
Gooseneck, Hitch Style Gooseneck, Ball Storage Flip Ball, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 7,500 lb, Tongue Capacity 30,000 lb, Ball Diameter 2 5/16 in, Finish Plain, Includes Mounting Kit, Weld-On Socket, Zinc Plated Ball, Drilling Required No, Vehicle Model Flatbed trucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.