Ball Mount, 12 7/8 in L, Carbon Steel
- Mfr # 1803090
- Zoro # G9110917
product price:Â
$
52.29
/ea
Key Features
Compatible Ball Diameter
2 1/2 in
Weight
17.13 lb
Vehicle Class
Class 4
Resistance Properties
Corrosion-Resistant
For Use With
Construction, Hauling, Hitch Receivers, Towing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803090
- Zoro #
- G9110917
- UPC #
- 724920066204
- Country of Origin
- India
- Item
- Ball Mount
- Weight
- 17.13 lb
- Vehicle Class
- Class 4
- Resistance Properties
- Corrosion-Resistant
- For Use With
- Construction, Hauling, Hitch Receivers, Towing
- Ball Mount Style
- Ball Mount
- Gross Towing Weight Capacity
- 6,000 lb
- Drop
- 11 in
- Mount w/ Hitch Ball Style
- Adjustable
- Gross Vehicle Weight Capacity
- 600 lb
- Rise
- 9 3/4 in
- Finish
- Powder Coated
- Includes
- Cotter Pin, Hitch Pin
- Shell Material
- Carbon Steel
- Features
- Adjustable to Allow for Flexibility in Drop and Rise, Corrosion-Resistant Black Powder-Coated Finish, Save Time by Using One Ball Mount for Many Heights, Strong Welded Steel Construction
- Material
- Carbon Steel
- Compatible Product Type
- Construction, Hauling, Hitch Receivers, Towing
- Traction Material
- Carbon Steel
Dimensions
- Compatible Ball Diameter
- 2 1/2 in
- Overall Width
- 2 in
- Compatible Hitch Size
- 2 in
- Fits Chest Size
- Adjustable to Allow for Flexibility in Drop and Rise, Corrosion-Resistant Black Powder-Coated Finish, Save Time by Using One Ball Mount for Many Heights, Strong Welded Steel Construction
- Ball Diameter
- 2 1/2 in
- Compatible Ball Shank Diameter
- 2 in
- Overall Length
- 12 7/8 in
- Length
- 12 7/8 in
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 4, Ball Diameter 2 1/2 in, Compatible Ball Diameter 2 1/2 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 600 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Cotter Pin, Hitch Pin, Weight 17.13 lb, Mount w/ Hitch Ball Style Adjustable, Drop 11 in, Rise 9 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.