Buyers Products
Grab Handle, Poly-Coated, Steel, 10.8"
Mfr # B239911P
Zoro # G9111842
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Poly-Coated Grab Handle
- For Use With Trailers, Trucks, Agriculture
- Material Steel
- Features Corrosion-Resistant; Hidden Bolt Design
- Length 10-13/16"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Contractor Box W/ Drawers, 21X13.5X88 (1705651)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- GATES Tri-Power Belts, BX83 (BX83)
- STENS Oem Spec Belt Replaces Club Car 1019167-01 265-448 (265-448)
- BUYERS PRODUCTS T-Handle Latch, Double Point, Stainless (L8825)
- BUYERS PRODUCTS Coupler, Unfinished, 1-7/8" Ball Size (0091055)
- BUYERS PRODUCTS Coupler, Unfinished, Class II, 3500 lb. (0091058)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 7-13/64"L (B8978)
- BUYERS PRODUCTS Coupler, Unfinished, Class V, 15000 lb. (0091555)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- Buyers Products Trailer & Towing Accessories