Hand Winch
- Mfr # HW800S
- Zoro # G823947879
product price:Â
$
43.35
/ea
Key Features
Body Type
Open
Maximum Line Length
26 ft
Included Components
Handle, Hook, Strap
Maximum Pulling Capacity
800 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW800S
- Zoro #
- G823947879
- UPC #
- 724920081733
- Country of Origin
- China
Dimensions
- Maximum Line Length
- 26 ft
- Overall Length
- 6 in
- Maximum Strap Length
- 26 ft
- Maximum Strap Width
- 1 1/2 in
- Drum Capacity per Line Dia.
- 26 ft per 3.88 in
- Overall Width
- 3 1/4 in
- Handle Length
- 7 in
- Drum Capacity per Strap Width
- 26 ft per 1.5 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Body Type
- Open
- Included Components
- Handle, Hook, Strap
- Maximum Pulling Capacity
- 800 lb
- Color
- Black
- Control Type
- Manual Handle
- Number of Gear Settings
- 1
- Operation
- Pulling
- Handle Mount Location
- Side
- Gear Type
- Spur
- Includes Brake
- Brake Not Included
- Body Material
- High Carbon Steel
- Gear Ratio
- 4.4:1
- Fully Wound Load Capacity
- 800 lb
- Wire Color
- Black
Description
Hand Winch, 1st Layer Load Capacity Not Applicable, Fully Wound Load Capacity 800 lb, Gear Ratio 4.4:1, Gear Type Spur, Maximum Line Length 26 ft, Number of Gear Settings 1, Operation Pulling, Body Material High Carbon Steel, Body Type Open, Color Black, Drum Capacity per Line Diameter 26 ft per 3.88 in, Drum Capacity per Strap Width 26 ft per 1.5 in, Handle Mount Location Side, Handle Length 7 in, Maximum Pulling Capacity 800 lb, Maximum Strap Length 26 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.