
Headache Rack, Black, Carbon Steel
Mfr # 851460
Zoro # G916303667
product price: $521.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Length
71 in
Finish
Powder-Coated
Cab Protector Style
Mesh
Compatible with Make/Model/Year
Ford(R) F150, GM(R) 2500 and 3500, RAM(R) 1500
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851460
Zoro #
G916303667
UPC #
724920248525
Country of Origin
United States
Dimensions
Overall Length
71 in
For Truck Bed Length
Ford(R) F-150, F-250, F-350, RAM(R) 1500, 2500, 3500, Chevy(R) Silverado 1500, 2500, 3500, GMC(R) Sierra, 2500 and 3500
Overall Height
23 in
Details
Finish
Powder-Coated
Cab Protector Style
Mesh
Item
Headache Rack
Compatible with Make/Model/Year
Ford(R) F150, GM(R) 2500 and 3500, RAM(R) 1500
Color
Black
For Use With
Full-Size Pickups, Trucks
Material
Carbon Steel
Mounting Kit Required
Yes
Description
Headache Rack, Material Carbon Steel, Color Black, Overall Length 71 in, Overall Height 23 in, For Truck Bed Length Ford(R) F-150, F-250, F-350, RAM(R) 1500, 2500, 3500, Chevy(R) Silverado 1500, 2500, 3500, GMC(R) Sierra, 2500 and 3500, Cab Protector Style Mesh, Compatible with Make/Model/Year Ford(R) F150, GM(R) 2500 and 3500, RAM(R) 1500, Finish Powder-Coated, For Use With Full-Size Pickups, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.