
Headache Rack, Black, Carbon Steel
Mfr # 851660
Zoro # G416303662
product price: $521.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Cab Protector Style
Mesh
For Truck Bed Length
Ford F250/F350 2017-Current
Mounting Kit Required
Yes
For Use With
Full-Size Pickups, Trucks
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851660
Zoro #
G416303662
UPC #
724920248549
Country of Origin
United States
Dimensions
For Truck Bed Length
Ford F250/F350 2017-Current
Overall Length
71 in
Overall Height
25 in
Details
Cab Protector Style
Mesh
Mounting Kit Required
Yes
For Use With
Full-Size Pickups, Trucks
Color
Black
Material
Carbon Steel
Compatible with Make/Model/Year
Ford(R) F250, Ford(R) F350
Item
Headache Rack
Finish
Powder-Coated
Description
Headache Rack, Material Carbon Steel, Color Black, Overall Length 71 in, Overall Height 25 in, For Truck Bed Length Ford F250/F350 2017-Current, Cab Protector Style Mesh, Compatible with Make/Model/Year Ford(R) F250, Ford(R) F350, Finish Powder-Coated, For Use With Full-Size Pickups, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.