Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Ball
- Mfr # 1802020
- Zoro # G9111057
product price:Â
$
12.89
/ea
Key Features
Ball Type
Hitch Ball
Finish
Chrome
Gross Vehicle Weight Capacity
5,000 lb
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Ball Diameter
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802020
- Zoro #
- G9111057
- UPC #
- 724920064736
- Country of Origin
- India
Dimensions
- Ball Diameter
- 1 7/8 in
- Shank Length
- 2 1/8 in
- Shank Diameter
- 1 in
- Fits Chest Size
- Wear-Resistant Chrome Plating for Durability and Style
Details
- Item
- Hitch Ball
- Ball Type
- Hitch Ball
- Finish
- Chrome
- Gross Vehicle Weight Capacity
- 5,000 lb
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
- Features
- Wear-Resistant Chrome Plating for Durability and Style
Description
Hitch Ball, Ball Diameter 1 7/8 in, Gross Vehicle Weight Capacity 5,000 lb, Material Carbon Steel, Finish Chrome, Features Wear-Resistant Chrome Plating for Durability and Style, Ball Type Hitch Ball, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 1 in, Shank Length 2 1/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.