Hitch Balls, Carbon Steel, Black
- Mfr # 1802056
- Zoro # G9111221
product price:Â
$
26.35
/ea
Key Features
Shell Material
Carbon Steel
Ball Type
Bulk Hitch Ball
Shank Diameter
1 1/2 in
Finish
Black Oxide
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802056
- Zoro #
- G9111221
- UPC #
- 724920076272
- Country of Origin
- India
Dimensions
- Shank Diameter
- 1 1/2 in
- Shank Length
- 2 3/4 in
- Ball Diameter
- 2 5/16 in
Details
- Item
- Hitch Balls
- Shell Material
- Carbon Steel
- Ball Type
- Bulk Hitch Ball
- Finish
- Black Oxide
- Color
- Black
- Gross Vehicle Weight Capacity
- 30,000 lb
- Gross Towing Weight Capacity
- 30,000 lb
- Vehicle Class
- V
- Resistance Properties
- Corrosion-Resistant
- Material
- Carbon Steel
- Wire Color
- Black
Description
Hitch Balls, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Material Carbon Steel, Finish Black Oxide, Ball Type Bulk Hitch Ball, Color Black, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/2 in, Shank Length 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.