Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Clamp, 2 in L, 3 1/8 in W
- Mfr # 5430020
- Zoro # G623353818
product price:Â
$
10.45
/ea
Key Features
For Use With
Towing, Trailers
Product Type
Anti-Rattle Hitch Clamp
Height
3 3/4 in
Overall Width
3 1/8 in
Features
Prevents the Hitch-Mounted Accessory from Swaying During Transit, Reduces Rattling and Improves the Stability of your Vehicle's Hitch Receiver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5430020
- Zoro #
- G623353818
- UPC #
- 724920245746
- Country of Origin
- China
- For Use With
- Towing, Trailers
- Item
- Hitch Clamp
- Product Type
- Anti-Rattle Hitch Clamp
- Features
- Prevents the Hitch-Mounted Accessory from Swaying During Transit, Reduces Rattling and Improves the Stability of your Vehicle's Hitch Receiver
- Compatible Product Type
- Towing, Trailers
Dimensions
- Height
- 3 3/4 in
- Overall Width
- 3 1/8 in
- Wire Rope Length
- 2 in
- Thickness
- 5/16 in
- Overall Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Prevents the Hitch-Mounted Accessory from Swaying During Transit, Reduces Rattling and Improves the Stability of your Vehicle's Hitch Receiver
Description
Hitch Clamp, Product Type Anti-Rattle Hitch Clamp, For Use With Towing, Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 2 in, Overall Width 3 1/8 in, Thickness 5/16 in, Height 3 3/4 in, Features Prevents the Hitch-Mounted Accessory from Swaying During Transit, Reduces Rattling and Improves the Stability of your Vehicle's Hitch Receiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.