Hitch Plate with 2 Inch Receiver Tube for Chevy/GMC 3500 Cab & Chassis

  • Mfr # 1809065

  • Zoro # G3765120


product price:  $464.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Length
62 in
Manufacturers Warranty Length
1 yr
For Use With
Chevy/GMC 3500 Cab and Chassis
Type
Hitch Plate
Capacity GVW
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1809065
Zoro #
G3765120
UPC #
724920083973
Country of Origin
United States

Dimensions

Length
62 in
Manufacturers Warranty Length
1 yr
Height
16 7/8 in
Width
62"
Thickness
1/2 in
Overall Width
62 in
Overall Length
62 in

Details

For Use With
Chevy/GMC 3500 Cab and Chassis
Type
Hitch Plate
Capacity GVW
20,000 lb
Item
Hitch Plate
Material
Carbon Steel
Features
Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed
Application
Towing
Includes
(2) 5/8 in Forged D-Rings, Bracket
Finish
Powder Coated
Color
Black
Product Type
Hitch Plate
Gross Vehicle Weight Capacity
20,000 lb

Description

Hitch Plate, Product Type Hitch Plate, For Use With Chevy/GMC 3500 Cab and Chassis, Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 62 in, Thickness 1/2 in, Height 16 7/8 in, Features Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed, Includes (2) 5/8 in Forged D-Rings, Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.