Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in Grade 70 Clevis Grab Hooks Wrecker Tow Chain Flatbed Truck Trailer, 4PK
- Mfr # GH12x4
- Zoro # G416285180
product price:Â
$
42.99
/pk of 4, $10.75/ea
Key Features
Length
1/2 in
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH12x4
- Zoro #
- G416285180
- UPC #
- 840223603455
- Country of Origin
- India
Dimensions
- Length
- 1/2 in
Details
- Color
- Gold Chromate
Description
Pack Size: 4 PackClevis Grab Hooks with Pins.Replacement Set for 1/2in ChainsForged Alloy Steel G70Each set consists of Hook, Pins and Lock.Weight:2.4 LbsWorking Load Limit:11,300 Lbs
- Pack Size: 4-Pack
- Replacement Set for 1/2" Chains
- Forged Alloy Steel G70
- Weight:2.4 Lbs
- Working Load Limit:11,300 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.