Hitch Receiver, 2 in L, Carbon Steel

  • Mfr # 1801051L
  • Zoro # G6076012
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Tow Hitch
Drilling Required
Yes
Shell Material
Carbon Steel
Hitch Size
2 in Receiver Opening Square Tube Hitch
Compatible Product Type
Service Trucks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1801051L
Zoro #
G6076012
UPC #
724920085663
Country of Origin
United States

Dimensions

Hitch Size
2 in Receiver Opening Square Tube Hitch
Overall Width
62 in
Overall Height
18 1/4 in
Overall Length
2 in
Length
2 in

Details

Sub-Category
Tow Hitch
Item
Hitch Receiver
Drilling Required
Yes
Shell Material
Carbon Steel
Compatible Product Type
Service Trucks
Resistance Properties
Corrosion-Resistant
Gross Trailer Weight Capacity
16,000 lb
Installation Location
Back of Vehicle
Weight
85.5 lb
Includes
2 in Receiver Tubes, 5/8 in Hitch Pin and Cotter, Mounting Plate
Product Type
Body Hitch
Vehicle Model
Universal
Gross Vehicle Weight Capacity
1,600 lb
Vehicle
Truck
Hitch Type
Trailer Receiver Hitch
Tongue Weight
16,000 lb
Finish
Powder Coated
Vehicle Make
Universal
Vehicle Model Year
Universal
Vehicle Class
V
Gross Towing Weight Capacity
16,000 lb
Material
Carbon Steel

Description

Hitch Receiver, Hitch Type Trailer Receiver Hitch, Vehicle Class V, Hitch Size 2 in Receiver Opening Square Tube Hitch, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 1,600 lb, Gross Towing Weight Capacity 16,000 lb, Tongue Weight 16,000 lb, Material Carbon Steel, Finish Powder Coated, Overall Length 2 in, Overall Width 62 in, Overall Height 18 1/4 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Ratings & reviews