Receiver Tube, 8 in L, Carbon Steel
- Mfr # RT305808
- Zoro # G106137249
product price:Â
$
54.69
/ea
Key Features
Hitch Pin Hole Size
5/8 in
Overall Length
8 in
Overall Width
3 in
Compatible Hitch Size
3 in
Shell Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT305808
- Zoro #
- G106137249
- UPC #
- 724920172905
- Country of Origin
- United States
Dimensions
- Hitch Pin Hole Size
- 5/8 in
- Overall Length
- 8 in
- Overall Width
- 3 in
- Compatible Hitch Size
- 3 in
- Length
- 8 in
Details
- Item
- Receiver Tube
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Description
Receiver Tube, Compatible Hitch Size 3 in, Pin Diameter Not Applicable, Overall Length 8 in, Overall Width 3 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.