Hydraulic Flow Control Valve, 25 gpm
- Mfr # F1200S
- Zoro # G9162609
product price:Â
$
80.79
/ea
Key Features
Valve Type
Control
Body Material
Carbon Steel
Valve Control
Flow Control
Outlet Connection Size
3/4 in
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1200S
- Zoro #
- G9162609
- UPC #
- 724920023979
- Country of Origin
- China
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 3/4 in
Details
- Item
- Hydraulic Flow Control Valve
- Valve Type
- Control
- Body Material
- Carbon Steel
- Valve Control
- Flow Control
- Outlet Connection Type
- NPT
- Pressure - Maximum
- 5,000 psi
- Inlet Connection Type
- NPT
- Flow Rate - Maximum
- 25 gpm
- Control Direction
- One-Way
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 25 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Carbon Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Control Direction One-Way, Inlet Connection Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.