Shop All Electric Hydraulic Pumps
Buyers Products
Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2 Inch Diameter Gear
Mfr # H2136203
Zoro # G9162231
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Buyers Products
- MFR # H2136203
- Zoro # G9162231
- UPC # 724920118040
- Country of Origin China
- Category Electric Hydraulic Pumps
Details
Description
Hydraulic Pump,2/4 Bolt,1" Keyed
- •Built tough of cast iron with teflon-coated bronze thrustplates.
- •Structural integrity supported by four internal dowels and a shaft bearing.
- •High-pressure rated -- can take a maximum 2500 or 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2RSH /C3GJN, Single Row Ball Bearings (6200 2RSH /C3GJN)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937777Q, Return Line, 10 micron, Inside-Out (MF0063615)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EXEF121408)
- AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H5036201)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- Buyers Products Electric Hydraulic Pumps