Shop BUYERS PRODUCTS
See all product information
Create Account
Jack
- Mfr # 0091310
- Zoro # G616526847
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Features
Maximum Lift Height
26 in
Load Capacity
7,000 lb
Retracted Length
22 5/8 in
Adjustment Range
15 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0091310
- Zoro #
- G616526847
- UPC #
- 724920076395
- Country of Origin
- China
- Item
- Jack
- Features
- Load Capacity
- 7,000 lb
- Adjustment Range
- 15 3/8 in
- Finish
- Powder Coated
- Handle Type
- Topwind
- Base
- Square Foot Plate
- Static Load Capacity
- 7,000 lb
- Construction
- Carbon Steel
- Gear Travel
- 15 3/8 in
- Jack Type
- Square Drop-Foot Jack
Dimensions
- Maximum Lift Height
- 26 in
- Retracted Length
- 22 5/8 in
- Minimum Lift Height
- 21.20 in
- Extended Length
- 51 1/8 in
- Fits Chest Size
Description
Jack, Static Load Capacity 7,000 lb, Maximum Lift Height 26 in, Minimum Lift Height 21.20 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 15 3/8 in, Load Capacity 7,000 lb, Extended Length 51 1/8 in, Retracted Length 22 5/8 in, Jack Type Square Drop-Foot Jack, Adjustment Range 15 3/8 in, Base Square Foot Plate, Construction Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.