Shop BUYERS PRODUCTS
See all product information
Create Account
Lo Sider
- Mfr # 1713015
- Zoro # G709190269
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Weather Resistent, Corrosion Resistant.
Shape
Rectangle
Includes
Hardware Kit
Top Thickness
0.056"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1713015
- Zoro #
- G709190269
- UPC #
- 724920235624
- Country of Origin
- United States
Dimensions
- Top Thickness
- 0.056"
- Overall Height
- 13 in
- Overall Depth
- 16 in
- Fits Chest Size
- Gas Shock Allow the Lid to Open to a Full 90 Degrees
- Overall Width
- 47 in
- Body Thickness
- 0.056 in
- Lid Thickness
- 0.056 in
Details
- Color
- Silver
- Features
- Weather Resistent, Corrosion Resistant.
- Shape
- Rectangle
- Includes
- Hardware Kit
- Lock Type
- No Lock
- Finish
- Polished
- Truck Box Type
- Side-Mount Truck Box
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Body Material
- Aluminum
- Lid Type
- Non-Adjustable
- Texture
- Diamond Plate
- Lid Style
- Single Lid
- Storage Capacity
- 7.6 cu ft
- Lid Material
- Aluminum
- Item
- Lo Sider
- Latch Type
- Push Button
- Wire Color
- Silver
Description
Lo Sider, Silver, Single Lid, Overall Width 47 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 7.6 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shock Allow the Lid to Open to a Full 90 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.