Lo Sider
Mfr # 1713030
Zoro # G511320588
product price: $790.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1713030
Zoro #
G511320588
UPC #
724920235648
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Depth
13 in
Overall Width
70 in
Body Thickness
0.056 in
Lid Thickness
0.056 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Gas Shock Allow the Lid to Open to a Full 90 Degrees
Item
Lo Sider
Storage Capacity
10.8 cu ft
Latch Type
Push Button
Lock Type
No Lock
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Texture
Diamond Plate
Truck Box Type
Side-Mount Truck Box
Lid Material
Aluminum
Description
Lo Sider, Silver, Single Lid, Overall Width 70 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 10.8 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shock Allow the Lid to Open to a Full 90 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.