Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Rod, Silver

  • Mfr # 3030564

  • Zoro # G012936868


product price: $5.39
/ea

Key Features

Includes
Rod
Features
3-Point Locking Systems
Overall Length
22 19/32 in
Number of Pieces
1
For Use With Mfr. Model Number
LL90003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030564
Zoro #
G012936868
UPC #
724920221313
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22 19/32 in

Details

Includes
Rod
Features
3-Point Locking Systems
Item
Locking Rod
Number of Pieces
1
For Use With Mfr. Model Number
LL90003
Body Material
Steel

Description

Locking Rod, Steel Material, Silver Color, 3-Point Locking Systems, Includes Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.