This item is Discontinued.

Buyers Products Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain B56723

Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (Discontinued)

  • Mfr # B56723
  • Zoro # G3765629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B56723
Zoro #
G3765629
UPC #
724920018333
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
1-1/4 in
Eye Inside Diameter
1 in
Overall Length
3/8 in
Screw Size
3/8 in
Eye Outside Diameter
1 21/32 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 21/32 in
Eye Inside Dia.
1 in

Details

Item
Machinery Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
1,400 lb
Eyebolt Type
Forged with Shoulder
Type
Forged with Shoulder
Thread Type
Coarse
Eyebolt Construction
Forged
Includes Nut
No
Globally Sourced
Made in USA*
Eye Closure
Closed
Manufacturer Location
Made in USA*
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Steel, Finish Plain, Thread Size 3/8 In.-16, Shank Length 1 1/4 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 21/32 in, Overall Length 3/8 in, Working Load Limit 1,400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.