Zoro Homepage

Mounting Kit, Black, 1.8125 in H

  • Mfr # 85164

  • Zoro # G812936877


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Mounting Kit
Features
Overall Height
1 13/16 in
Compatible Product Type
Headache Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85164
Zoro #
G812936877
UPC #
724920180740
Country of Origin
United States

Dimensions

Overall Height
1 13/16 in
Overall Length
27 in

Details

Color
Black
Includes
Mounting Kit
Features
Item
Mounting Kit
Compatible Product Type
Headache Racks

Description

Mounting Kit, Steel Material, Black Color, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.