Zoro Homepage

Mudflaps, 18 in X 10 in, Polymer, Black, 1 PR

  • Mfr # B1018PPBPKGD

  • Zoro # G816065757


product price: $9.69
/pr

Key Features

Width
10 in
Thickness
1/8 in
Material
Polymer
Length
18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1018PPBPKGD
Zoro #
G816065757
UPC #
724920257299
Country of Origin
United States

Dimensions

Width
10 in
Thickness
1/8 in
Length
18 in

Details

Item
Mudflaps
Material
Polymer
Color
Black
Vehicle Location
Back
Compatible Vehicle Type
Truck

Description

Mudflaps, Compatible Vehicle Type Truck, Polymer, Vehicle Location Back, Length 18 in, Width 10 in, Thickness 1/8 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.