Zoro Homepage

Plain Straight Side Security Latch Set

  • Mfr # B2588B

  • Zoro # G9112457


product price: $12.19
/ea

Key Features

Material
Carbon Steel
Application
Stake bodies, Trailers, Gates, Fences
Type
Plain Straight Side Security Latch Set
Length
4.6" (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2588B
Zoro #
G9112457
UPC #
724920015172
Country of Origin
United States

Dimensions

Length
4.6" (Handle)

Details

Material
Carbon Steel
Item
Security Latch Set,Plain Straight Side
Application
Stake bodies, Trailers, Gates, Fences
Type
Plain Straight Side Security Latch Set

Description

Buyers Products Straight Side Security Latch Set is a basic latch set for flat surface fastening and can be used for stake bodies, trailers, gates, and numerous other applications. Available in either a plain finish bolt-on style, zinc finish bolt-on style, or plain finish weld-on style, the set can be installed for either right- or left-hand operation. Pieces are also sold individually for customization and repair needs.


Product Common Use: Stake Bodies, Trailers, Gates, Fences


•Complete set of four pieces for quick and easy installation.
•Set is available in a plain finish bolt-on style, zinc finish bolt-on style, or plain finish weld-on style for customization.
•Replacement parts also available for repair needs.
•Can be installed for right or left hand operation for ease of use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.