Zoro Homepage

PUSHER

  • Mfr # 2602112

  • Zoro # G711998792


product price: $8,068.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Machine Horsepower Required
70 hp
Machine Weight Required
15,000 lb
Includes
High-Visibility Blade Guides
Pusher Shoe Material
Steel
Side Plate Gauge
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2602112
Zoro #
G711998792
UPC #
724920092654
Country of Origin
United States

Dimensions

Overall Height
39 in
Pusher Width
12 ft
Cutting Edge Width
10 in
Side Plate Width
4 in
Cutting Edge Height
1 1/2 in
Overall Depth
51 in
Pusher Height
3 1/4 ft
Overall Width
12 ft

Details

Item
Vehicle Mounted Snow Pusher
Machine Horsepower Required
70 hp
Machine Weight Required
15,000 lb
Includes
High-Visibility Blade Guides
Pusher Shoe Material
Steel
Side Plate Gauge
0.375 in
Moldboard Gauge
7 ga
Includes Reflective Decals
Includes Reflective Decals
Cutting Edge Material
Rubber
Compatible Vehicle Type
Backhoe
Moldboard Material
Carbon Steel
Product Type
Snow Pusher

Description

PUSHER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.