Zoro Homepage

Quick Release Spring Latch

  • Mfr # B2590LH

  • Zoro # G9112107


product price: $13.39
/ea

Key Features

Width
1.69" (Housing)
Type
Stake Body Spring Latch
Diameter
1/2" (Pin)
Features
Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Handle; Left-Hand
For Use With
Trailer Doors, Trailer Gates, Chutes, Stake Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2590LH
Zoro #
G9112107
UPC #
724920093880
Country of Origin
India

Dimensions

Width
1.69" (Housing)
Diameter
1/2" (Pin)
Length
2-3/4" (Handle)

Details

Item
Spring Latch
Type
Stake Body Spring Latch
Features
Corrosion-Resistant Zinc-Plated Finish; Spring Loaded Handle; Left-Hand
For Use With
Trailer Doors, Trailer Gates, Chutes, Stake Bodies
Material
Carbon Steel (Bolt and Housing), Stainless Steel (Spring)

Description

Spring Latch,Stake Body,Lh,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.