Shop BUYERS PRODUCTS
See all product information
Create Account
Ratchet Tie Down
Mfr # 5483100
Zoro # G623958839
product price:Â
$
48.55
/ea
Key Features
Standards
Note Specified
End Material
Vinyl
Tie Down Material
Polyester
Working Load Limit
1,000 lb
Fixed End Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5483100
- Zoro #
- G623958839
- UPC #
- 724920175609
- Country of Origin
- Thailand
Dimensions
- Fixed End Length
- 5 in
- Overall Width
- 1 in
- Overall Length
- 14 ft
- Wire Rope Length
- 14 ft
- Length
- 14 ft
Details
- Item
- Ratchet Strap
- Standards
- Note Specified
- End Material
- Vinyl
- Tie Down Material
- Polyester
- Working Load Limit
- 1,000 lb
- Tensile Strength
- 3,000 lb/in
- Color
- Black
- End Type
- S-Hook
- Adjustment Type
- Ratchet
- Reinforcement Properties
- Corrosion-Resistant
Description
Ratchet Strap, Working Load Limit 1,000 lb, Color Black, End Type S-Hook, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties Corrosion-Resistant, Fixed End Length 5 in, Overall Length 14 ft, Features Not Applicable, Standards Note Specified, Adjustment Type Ratchet, End Material Vinyl, Product Type Ratchet Strap