Receiver Tube, 6 in L, Carbon Steel
Mfr # RT255806
Zoro # G116525791
product price:Â $38.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT255806
Zoro #
G116525791
UPC #
724920164597
Country of Origin
United States
Details
Item
Receiver Tube
Description
Receiver Tube, Compatible Hitch Size 2 1/2 in, Pin Diameter Not Applicable, Overall Length 6 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel, Gross Trailer Weight Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.