Shop BUYERS PRODUCTS
See all product information
Create Account
Receiver Tube
- Mfr # RT25806B
- Zoro # G6076207
product price:Â
$
22.79
/ea
Key Features
Sub-Category
Tow Hitch
Hitch Pin Hole Size
5/8 in
Shell Material
Carbon Steel
Pin Diameter
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT25806B
- Zoro #
- G6076207
- UPC #
- 724920070638
- Country of Origin
- United States
Dimensions
- Hitch Pin Hole Size
- 5/8 in
- Pin Diameter
- 2 in
Details
- Item
- Receiver Tube
- Sub-Category
- Tow Hitch
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Description
Receiver Tube, Pin Diameter 2 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.