Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in Heavy Duty Weld-On Extended Forged D Ring w/ Brackets 3333 lbs WLL, 40PK
- Mfr # D-Ring12-W-Extx40
- Zoro # G125021772
product price:Â
$
355.99
/pk of 40, $8.90/ea
Free Shipping & Returns
Key Features
Length
1/2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-Ring12-W-Extx40
- Zoro #
- G125021772
- UPC #
- 840223638112
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
Dimensions
- Length
- 1/2 in
Description
Pack Size: 40 Pack We've designed robust hardware that offers secure load attachments in various applications. We've added a 1/2-inch extended forged D-ring that provides additional space for attaching bulky hooks or chains. It offers a permanent and reliable installation by welding onto surfaces or structures. Learn more about its specifications below:- Forged D-ring: It's a 1/2-inch D-shaped steel ring that is forged to ensure its strength and reliable attachment point for heavy-duty tie-down applications. The D-ring is forged, which ensures robustness and durability over time. It's suitable for handling substantial load safety. Note: Not for overhead use and lifting. Versatile Application: The D-ring has an extended design for easy connection and disconnection. It can be placed and welded anywhere along your trailer. It streamlines the process across different vehicles and attachment configurations. They are flexible for securing cargo and preventing load movement during transportation. Extended D-ring: The extended D-ring has a longer design compared to standard D-rings, which provides additional space for attaching hooks and chains. You can secure bulky items with our extended 1/2-inch D-ring. Add it when an extra anchor point attachment is needed. Weld-on Mounting Bracket: You can weld the extended D-ring in trailers, flatbed trucks, and hauling equipment to provide anchor points and secure loads. You can use it for DIY projects at home too. It's for permanent installation for a reliable and secure attachment point that won't detach easily under stress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.