Reservoir
- Mfr # 82123929
- Zoro # G9113848
product price:Â
$
299.99
/ea
Key Features
Drain Connection Type
Bulkhead Fitting
Overall Depth
38 in
Tank Opening Type
Closed Top
UN Rating Solids
Not Rated
Liquid Storage Capacity
100 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82123929
- Zoro #
- G9113848
- UPC #
- 724920144599
- Country of Origin
- United States
Dimensions
- Overall Depth
- 38 in
- Overall Height
- 29 in
- Drain Opening Diameter
- 3/4 in
- Fill Opening Diameter
- 4.81 in
- Fill Cap Diameter
- 9 in
- Tank Material Thickness
- 3/16 in
- Overall Width
- 30 in
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 100 gal, Overall Depth 38 in, Overall Diameter Not Applicable, Overall Height 29 in, Overall Width 30 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.