Zoro Homepage

Reservoir

  • Mfr # 82124649

  • Zoro # G516147210


product price: $656.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Drain Connection Type
Bulkhead Fitting
Color
White
Drain Connection Gender
Female
Overall Height
32 3/4 in
Fill Cap Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82124649
Zoro #
G516147210
UPC #
724920144544
Country of Origin
United States

Dimensions

Overall Height
32 3/4 in
Fill Cap Diameter
12 in
Overall Diameter
62 in
Fill Opening Diameter
11 in
Drain Opening Diameter
2 in
Tank Material Thickness
1/4 in

Description

Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 2 in, Fill Opening Diameter 11 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 325 gal, Overall Depth Not Applicable, Overall Diameter 62 in, Overall Height 32 3/4 in, Overall Width Not Applicable, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.