Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring
Mfr # B705
Zoro # G3765172
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Ring Dia. 1/4 in
- Working Load Limit 1,000 lb
- Diameter 3.91"
- Capacity GVW (Lb.) 2000 lb.
Product Information
- Brand Buyers Products
- MFR # B705
- Zoro # G3765172
- UPC # 724920081160
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Ring Dia. | 1/4 in |
Diameter | 3.91" |
Bracket Width | 3 5/8 in |
Width | 3-5/8" (Bracket) |
Details
Description
Rope Ring,1/4" dia.,1000 lb. Load Limit
- •Working Load Limit of 1,000 lb.
- •Corrosion-resistant zinc plating.
- •Plastic pan allows surface mounting.
- •Not approved for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 21100005 FastJack Powered C-Jack (21100005)
- BALDWIN FILTERS Air Filter, 2-1/8" H, 15-3/4" L, 6-3/8" W (PA30185)
- DIEHARD Dhrd Chrgr2/12/30/80A Ca (71326)
- ATTWOOD MARINE Stowaway Light w/2-Pin Plug-In Base - 2-Mile - 36" (7100C7)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- BUYERS PRODUCTS 8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets (B23515)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- Buyers Products Towing Rings, Hooks & Tow Eyes