
Rope Ring, Steel, 1/4" dia., 2000 lb. Cap.
Mfr # B21
Zoro # G3764962
product price:Â $1.99
/eaKey Features
Capacity GVW
2,000 lb
Type
Rope Ring With One Hole Clip
For Use With
Cargo Control
Size (In.)
1/4" Rope Ring
Finish
Black Zinc-Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B21
Zoro #
G3764962
UPC #
724920070249
Country of Origin
China
Dimensions
Size (In.)
1/4" Rope Ring
Width
3-5/8" (Bracket)
Bracket Width
1 15/16 in
Ring Dia.
1/4 in
Diameter
1/4" (Ring)
Details
Item
Rope Ring
Capacity GVW
2,000 lb
Type
Rope Ring With One Hole Clip
For Use With
Cargo Control
Finish
Black Zinc-Plated
Material
Steel
Number of Holes
1
Working Load Limit
800 lb
Features
Corrosion Resistant, Provides Sturdy Holding Power for Tools and Equipment
Includes
Mounting Bracket
Color
Black
Capacity GVW (Lb.)
2000 lb.
Application
Cargo Control
Description
Rope Ring, Ring Dia. 1/4 in, Capacity GVW 2,000 lb, Working Load Limit 800 lb, Tongue Capacity Not Applicable, Bracket Width 1 15/16 in, Number of Holes 1, Material Steel, Finish Black Zinc-Plated, For Use With Cargo Control, Features Corrosion Resistant, Provides Sturdy Holding Power for Tools and Equipment, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.