Zoro Homepage

Step Box, Silver, 24" H, 0.100" Gauge

  • Mfr # 1705181

  • Zoro # G7835168


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Locking Compression Latch, Replaceable Grip Strut Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705181
Zoro #
G7835168
UPC #
724920086721
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
28 in
Overall Height
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Locking Compression Latch, Replaceable Grip Strut Steps
Item
Step Truck Box
Weather Resistant
Yes
Storage Capacity
9.3 cu ft
Lid Hinge
Yes
Truck Box Type
Step Truck Box
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Lock Type
Keyed
Lid Material
Aluminum

Description

Step Truck Box, Silver, Single Drop-Down Door, Overall Width 18 in, Overall Depth 28 in, Overall Height 24 in, Storage Capacity 9.3 cu ft, 0.1 in Gauge, Latch Mechanism D-Handle, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Locking Compression Latch, Replaceable Grip Strut Steps, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.