Zoro Homepage

Strobe Light, LED, 12 to 24VDC, Aluminum

  • Mfr # 8891900

  • Zoro # G7835174


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Voltage
12 to 24V DC
Base Material
Aluminum
Mounting - Vehicle Lighting
Bracket
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8891900
Zoro #
G7835174
UPC #
724920122764
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Length
TRUE
Overall Diameter
1, 4 in
Overall Depth
4 3/8 in
Overall Width
1-1/8 in

Details

Item
Strobe Light
Lens Material
Polycarbonate
Voltage
12 to 24V DC
Base Material
Aluminum
Mounting - Vehicle Lighting
Bracket
Housing Material
Aluminum
Light Output
Not Rated
Lens Design
Rectangular, Round
Standards
IP67, SAE J595 Class 1
Features
Low Profile and Compact Size Fits in Small Spaces
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
IP Rating
IP67
Number of Bulbs
6
Light Pattern
Strobe
Light Color
Amber
Current
1 A
Shape
Rectangular
Light Type
Perimeter Flashing Warning Light
Series
Strobe Light
Lens Color
Clear
Lighting Technology
LED
Number of Flash Patterns
19
Mount Type
Bolt
Electrical Connection
Hardwired
Mounting - Vehicle Lighting_x
Bracket

Description

Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Clear, Shape Rectangular, Light Pattern Strobe, SAE Class Rating SAE J595 Class 1, Lighting Technology LED, Operating Voltage 12-24V DC, Overall Length 4 3/8 in, Overall Diameter 1/4 in, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, IP Rating IP67, Series Strobe Light, Number of Flash Patterns 19, Mount Type Bolt, Mount Style Surface, Base Material Aluminum, Number of Bulbs 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.