Tank
- Mfr # BH36SF10
- Zoro # G723958661
product price:Â
$
1,377.99
/ea
Key Features
Return Port Thread Size
2 in NPTF
Application
For Mobile and Industrial Hydraulic Systems
Overall Height
26 in
Includes
Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH36SF10
- Zoro #
- G723958661
- UPC #
- 724920122702
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Application
- For Mobile and Industrial Hydraulic Systems
- Includes
- Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Return Line Filter, Temperature Gauge
- Finish
- Powder Coated
- Tank Material
- Carbon Steel
- Nominal Capacity
- 36 gal
- Cover Material
- Carbon Steel
- Usable Capacity
- 32 gal
Dimensions
- Return Port Thread Size
- 2 in NPTF
- Overall Height
- 26 in
- Overall Length
- 8.5 in
- Suction Port Thread Size
- 2 in NPTF
- Overall Width
- 42 in
- Wire Rope Length
- 8.5 in
- Length
- 8.5 in
Description
Hydraulic Reservoir, Nominal Capacity 36 gal, Suction Port Thread Size 2 in NPTF, Return Port Thread Size 2 in NPTF, Overall Length 8.5 in, Overall Width 42 in, Overall Height 26 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.