Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMC35AR
- Zoro # G923958713
product price:Â
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Return Port Thread Size
2 in NPT
Includes
Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
Usable Capacity
35 gal
Finish
Smooth
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMC35AR
- Zoro #
- G923958713
- UPC #
- 724920174190
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Includes
- Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Usable Capacity
- 35 gal
- Finish
- Smooth
- Application
- For Mobile and Industrial Hydraulic Systems
- Tank Material
- Aluminum
- Nominal Capacity
- 35 gal
- Cover Material
- Aluminum
Dimensions
- Return Port Thread Size
- 2 in NPT
- Overall Length
- 24 in
- Overall Width
- 19 in
- Suction Port Thread Size
- 2 in NPT
- Overall Height
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Hydraulic Reservoir, Nominal Capacity 35 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 2 in NPT, Overall Length 24 in, Overall Width 19 in, Overall Height 24 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.