Tank
- Mfr # SMC25AR
- Zoro # G123958636
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Aluminum
Nominal Capacity
25 gal
Return Port Thread Size
1 1/4 in NPT
Includes
Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMC25AR
- Zoro #
- G123958636
- UPC #
- 724920178129
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Cover Material
- Aluminum
- Nominal Capacity
- 25 gal
- Includes
- Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Finish
- Smooth
- Usable Capacity
- 25 gal
- Tank Material
- Aluminum
- Application
- For Mobile and Industrial Hydraulic Systems
Dimensions
- Return Port Thread Size
- 1 1/4 in NPT
- Overall Height
- 24 in
- Overall Width
- 14.38 in
- Overall Length
- 24 in
- Suction Port Thread Size
- 1 1/4 in NPT
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Hydraulic Reservoir, Nominal Capacity 25 gal, Suction Port Thread Size 1 1/4 in NPT, Return Port Thread Size 1 1/4 in NPT, Overall Length 24 in, Overall Width 14.38 in, Overall Height 24 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.