Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR15SF10
- Zoro # G323958658
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Carbon Steel
Return Port Thread Size
1 1/4 in NPT
Suction Port Thread Size
2 in NPT
Overall Height
18.09 in
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR15SF10
- Zoro #
- G323958658
- UPC #
- 724920121415
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Cover Material
- Carbon Steel
- Application
- For Mobile and Industrial Hydraulic Systems
- Tank Material
- Carbon Steel
- Usable Capacity
- 11 gal
- Nominal Capacity
- 15 gal
- Finish
- Powder Coated
- Includes
- Fluid Level Gauge, Temperature Gauge
Description
Hydraulic Reservoir, Nominal Capacity 15 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, Overall Length 14 in, Overall Width 20 in, Overall Height 18.09 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.