Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
Mfr # UR35A
Zoro # G323958399
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Aluminum
Overall Height
24 in
Includes
Oil Level Gauge
Application
For Mobile and Industrial Hydraulic Systems
Overall Length
7.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR35A
- Zoro #
- G323958399
- UPC #
- 724920150262
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Length
- 7.95 in
- Suction Port Thread Size
- 1 1/4 in NPT
- Return Port Thread Size
- 1 1/4 in NPT, 3/4 in NPT
- Overall Width
- 41.75 in
- Wire Rope Length
- 7.95 in
- Length
- 7.95 in
Details
- Item
- Hydraulic Reservoir
- Cover Material
- Aluminum
- Includes
- Oil Level Gauge
- Application
- For Mobile and Industrial Hydraulic Systems
- Nominal Capacity
- 35 gal
- Finish
- Diamond Tread
- Tank Material
- Aluminum
- Usable Capacity
- 35 gal
Description
Hydraulic Reservoir, Nominal Capacity 35 gal, Suction Port Thread Size 1 1/4 in NPT, Return Port Thread Size 1 1/4 in NPT, 3/4 in NPT, Overall Length 7.95 in, Overall Width 41.75 in, Overall Height 24 in, Finish Diamond Tread, Tank Material Aluminum