Shop BUYERS PRODUCTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tank
- Mfr # SMC70A
- Zoro # G323958757
product price:Â
$
1,424.99
/ea
Key Features
Overall Height
24 in
Nominal Capacity
70 gal
Overall Width
39.5 in
Return Port Thread Size
1/2 in NPT, 2 in NPT
Usable Capacity
70 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMC70A
- Zoro #
- G323958757
- UPC #
- 724920037846
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 39.5 in
- Return Port Thread Size
- 1/2 in NPT, 2 in NPT
- Suction Port Thread Size
- 2 in NPT
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Hydraulic Reservoir
- Nominal Capacity
- 70 gal
- Usable Capacity
- 70 gal
- Includes
- Brackets, Hardware, Magnetic Drain Plug
- Tank Material
- Aluminum
- Cover Material
- Aluminum
- Finish
- Smooth
- Application
- For Mobile and Industrial Hydraulic Systems
Description
Hydraulic Reservoir, Nominal Capacity 70 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1/2 in NPT, 2 in NPT, Overall Length 24 in, Overall Width 39.5 in, Overall Height 24 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.