Zoro Homepage

Topsider

  • Mfr # 1752835

  • Zoro # G311320597


product price: $1,142.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752835
Zoro #
G311320597
UPC #
724920195560
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
90 in
Body Thickness
12 ga
Lid Thickness
12 ga

Details

Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Storage Capacity
18 cu ft
Item
Topsider
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lid Material
Steel
Texture
Smooth
Truck Box Type
Topside Truck Box
Lock Type
Keyed

Description

Topsider, Black, Double Drop-Down Doors, Overall Width 90 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 18 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.