Shop BUYERS PRODUCTS
See all product information
Create Account
Tow Eye, 7 5/8 in L, Forged Steel
- Mfr # B16140Z
- Zoro # G6076688
product price:Â
$
66.95
/ea
Key Features
Mounting Hole Diameter
21/32 in
Mounting Bracket Included
Yes
Resistance Properties
Corrosion-Resistant
Overall Width
6 1/4 in
Ring Outside Diameter
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B16140Z
- Zoro #
- G6076688
- UPC #
- 724920114943
- Country of Origin
- India
- Item
- Tow Eye
- Mounting Bracket Included
- Yes
- Resistance Properties
- Corrosion-Resistant
- Number of Mounting Holes
- 4
- Gross Towing Weight Capacity
- 20,000 lb
- Shell Material
- Forged Steel
- For Use With
- Construction Trailers, Equipment Haulers
- Distance Between Mounting Holes
- 2 in
- Finish
- Zinc Plated Clear
- Features
- Achieve Level Towing by Connecting the Tow Eye to an Adjustable Channel Bracket, The Forged Steel Tow Eyes from Buyers Products are Designed to be Bolted into an Adjustable Channel Bracket, This Allows you to Position the Tow Eye or Lunette for Level Towing
- Material
- Forged Steel
- Compatible Product Type
- Construction Trailers, Equipment Haulers
Dimensions
- Mounting Hole Diameter
- 21/32 in
- Overall Width
- 6 1/4 in
- Ring Outside Diameter
- 6 1/4 in
- Ring Inside Diameter
- 3 in
- Fits Chest Size
- Achieve Level Towing by Connecting the Tow Eye to an Adjustable Channel Bracket, The Forged Steel Tow Eyes from Buyers Products are Designed to be Bolted into an Adjustable Channel Bracket, This Allows you to Position the Tow Eye or Lunette for Level Towing
- Overall Length
- 7 5/8 in
- Length
- 7 5/8 in
Description
Tow Eye, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 4, Distance Between Mounting Holes 2 in, Mounting Hole Diameter 21/32 in, Material Forged Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.