Trailer Connector
- Mfr # TC1007Z
- Zoro # G9111398
product price:Â
$
6.79
/ea
Key Features
Material
Die-cast Zinc
For Use With
Boat Trailers, Large Utility Trailers, RVs
Features
Available In Either Horizontal/Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection between your Vehicle and Trailer, Spring-Loaded Door Protects Terminals when not in use
Type
7-Way Stamped Metal Trailer Connector - Truck Side
Sub-Category
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC1007Z
- Zoro #
- G9111398
- UPC #
- 724920088626
- Country of Origin
- Taiwan, Province of China
- Item
- Trailer Connector
- Material
- Die-cast Zinc
- For Use With
- Boat Trailers, Large Utility Trailers, RVs
- Features
- Available In Either Horizontal/Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection between your Vehicle and Trailer, Spring-Loaded Door Protects Terminals when not in use
- Type
- 7-Way Stamped Metal Trailer Connector - Truck Side
- Sub-Category
- Connector
- Product Type
- Truck-Side
- Includes
- Spring
- Insulation Material
- Steel
- Connection Type
- 7-Way
- Compatible Product Type
- Boat Trailers, Large Utility Trailers, RVs
Dimensions
- Fits Chest Size
- Available In Either Horizontal/Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection between your Vehicle and Trailer, Spring-Loaded Door Protects Terminals when not in use
Description
Trailer Connector, Product Type Truck-Side, Connection Type 7-Way, For Use With Boat Trailers, Large Utility Trailers, RVs, Insulation Material Steel, Wire Gauge Not Applicable, Features Available In Either Horizontal/Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection between your Vehicle and Trailer, Spring-Loaded Door Protects Terminals when not in use, Includes Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.