Trailer Adapter
- Mfr # TC2074T
- Zoro # G9111529
product price:Â
$
9.79
/ea
Key Features
Features
Converts From a 7-Way Flat Pin to 4-Flat Connection
Material
Plastic
Type
7-Way To 4-Flat Trailer Connector Adapter With LED Tester
For Use With
Light-Duty Trailers, Utility Trailers
Includes
Dust Cap w/ Led Tester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC2074T
- Zoro #
- G9111529
- UPC #
- 724920115810
- Country of Origin
- China
Details
- Features
- Converts From a 7-Way Flat Pin to 4-Flat Connection
- Material
- Plastic
- Item
- Trailer Adapter
- Type
- 7-Way To 4-Flat Trailer Connector Adapter With LED Tester
- For Use With
- Light-Duty Trailers, Utility Trailers
- Includes
- Dust Cap w/ Led Tester
- Shell Material
- Plastic
- Trailer Connection
- 4-Way Flat
- Vehicle Connection
- 7-Way Blade
- Product Type
- Trailer Connector Adapter
- Compatible Product Type
- Light-Duty Trailers, Utility Trailers
Description
Trailer Adapter, Product Type Trailer Connector Adapter, For Use With Light-Duty Trailers, Utility Trailers, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Includes Dust Cap w/ Led Tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.