Trailer Connector
- Mfr # TC1775P
- Zoro # G709985704
product price:Â
$
33.95
/ea
Key Features
Fits Chest Size
7-Way RV Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Connects to Truck's OEM Trailer Connection to Provide a 7-Way RV Blade Socket, Dust Cover Keeps Connector Clean when not in use, Wire Loom Keeps Wires Contained
For Use With
Construction Trailers, RVs, Vehicle Side Wiring
Connection Type
7-Way
Includes
Spring
Wire Gauge
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC1775P
- Zoro #
- G709985704
- UPC #
- 724920236126
- Country of Origin
- China
- Item
- Trailer Connector
- For Use With
- Construction Trailers, RVs, Vehicle Side Wiring
- Connection Type
- 7-Way
- Includes
- Spring
- Wire Gauge
- 10 ga
- Insulation Material
- Steel
- Product Type
- RV Blade Output Trailer Connector
- Features
- 7-Way RV Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Connects to Truck's OEM Trailer Connection to Provide a 7-Way RV Blade Socket, Dust Cover Keeps Connector Clean when not in use, Wire Loom Keeps Wires Contained
- Compatible Product Type
- Construction Trailers, RVs, Vehicle Side Wiring
Dimensions
- Fits Chest Size
- 7-Way RV Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Connects to Truck's OEM Trailer Connection to Provide a 7-Way RV Blade Socket, Dust Cover Keeps Connector Clean when not in use, Wire Loom Keeps Wires Contained
Description
Trailer Connector, Product Type RV Blade Output Trailer Connector, Connection Type 7-Way, For Use With Construction Trailers, RVs, Vehicle Side Wiring, Insulation Material Steel, Wire Gauge 10 ga, Features 7-Way RV Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Connects to Truck's OEM Trailer Connection to Provide a 7-Way RV Blade Socket, Dust Cover Keeps Connector Clean when not in use, Wire Loom Keeps Wires Contained, Includes Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.