Trailer Connector
- Mfr # TC1770B
- Zoro # G9111370
product price:Â
$
6.89
/ea
Key Features
For Use With
Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
Color
Black
Material
Plastic
Features
Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
Type
7-Way Black Plastic Flat Pin Truck Receptable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC1770B
- Zoro #
- G9111370
- UPC #
- 724920145640
- Country of Origin
- China
- For Use With
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
- Color
- Black
- Material
- Plastic
- Features
- Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
- Item
- Trailer Connector
- Type
- 7-Way Black Plastic Flat Pin Truck Receptable
- Connection Type
- 7-Way
- Insulation Material
- Steel
- Product Type
- Flat Pin Trailer Connector
- Includes
- Spring
- Compatible Product Type
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs
Dimensions
- Fits Chest Size
- Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing
Description
Trailer Connector, Product Type Flat Pin Trailer Connector, Connection Type 7-Way, For Use With Boat Trailers, Fifth Wheel and Gooseneck Trailers, Large Utility Trailers, RVs, Insulation Material Steel, Wire Gauge Not Applicable, Features Quick Plug-and-Play Design Means No Cutting or Splicing of Wires, Stays Clean and Corrosion-Free with its Spring-Loaded Door, Weather-Resistant Plastic Housing, Includes Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.