Trailer Connector
- Mfr # TC2006
- Zoro # G9111282
product price:Â
$
5.69
/ea
Key Features
For Use With
Trailer Electrical Connection
Type
6-Way Die-Cast Metal Trailer Connector - Trailer Side
Features
Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Optional Spring Style Cable Guard Helps Protect your Wiring, Provides a Secure Electrical Connection Between Your Vehicle and Trailer
Material
Die-cast Zinc
Sub-Category
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC2006
- Zoro #
- G9111282
- UPC #
- 724920085083
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Optional Spring Style Cable Guard Helps Protect your Wiring, Provides a Secure Electrical Connection Between Your Vehicle and Trailer
Details
- Item
- Trailer Connector
- For Use With
- Trailer Electrical Connection
- Type
- 6-Way Die-Cast Metal Trailer Connector - Trailer Side
- Features
- Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Optional Spring Style Cable Guard Helps Protect your Wiring, Provides a Secure Electrical Connection Between Your Vehicle and Trailer
- Material
- Die-cast Zinc
- Sub-Category
- Connector
- Includes
- Built in safety latch
- Insulation Material
- Metal
- Connection Type
- 6-Way
- Product Type
- Trailer-Side
- Compatible Product Type
- Trailer Electrical Connection
Description
Trailer Connector, Product Type Trailer-Side, Connection Type 6-Way, For Use With Trailer Electrical Connection, Insulation Material Metal, Wire Gauge Not Applicable, Features Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Optional Spring Style Cable Guard Helps Protect your Wiring, Provides a Secure Electrical Connection Between Your Vehicle and Trailer, Includes Built in safety latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.