Zoro Homepage

Trailer Door Cam Action Lock Kit

  • Mfr # B2159C

  • Zoro # G9111921


product price: $29.89
/ea

Key Features

Material
Cast Steel
Features
Commonly Used in Trailer Doors, Tool Boxes, Compartment Doors, Truck Boxes
Length
13" (Handle)
Type
Cam Action Door Lock Kit
For Use With
3/4" Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2159C
Zoro #
G9111921
UPC #
724920078351
Country of Origin
Taiwan, Province of China

Dimensions

Length
13" (Handle)

Details

Material
Cast Steel
Features
Commonly Used in Trailer Doors, Tool Boxes, Compartment Doors, Truck Boxes
Type
Cam Action Door Lock Kit
For Use With
3/4" Pipe
Item
Trailer Door Cam Action Lock Kit
Sub-Category
Lock

Description

Buyers Products Steel Trailer Door Cam Action Lock Kit features rugged cast steel cups, lugs, a 13 in. steel handle, and supports. It is for use with a 3/4 in. tubing (not included).


All metal components feature a clear zinc finish for enhanced corrosion resistance.


Product Common Use: Trailer Doors, Tool Boxes, Compartment Doors, Truck Boxes


•Sturdy cast steel cups, lugs, and handle for long lasting use.
•Zinc coated for corrosion resistance.
•Convenient kit contains everything you need to install using a 3/4 in. tubing (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.