Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Box Chest, Silver, 19 in. D

  • Mfr # 1712130

  • Zoro # G515893033


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Includes
(2) Keys
Features
Gas Shocks Open the Lid to a Full 90 degrees
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712130
Zoro #
G515893033
UPC #
724920242530
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Height
19 in
Overall Depth
19 in
Body Thickness
0.56 in

Details

Color
Silver
Body Material
Aluminum
Includes
(2) Keys
Features
Gas Shocks Open the Lid to a Full 90 degrees
Item
Truck Box Chest
Storage Capacity
8.8 cu ft
Lid Material
Aluminum
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Latch Type
Paddle Handle
Number of Locking Points
1
Truck Box Type
Utility Chest Truck Box
Lock Type
Keyed
Lid Type
Single Lid

Description

Truck Box Chest, Silver, Single Lid, Overall Width 42 in, Overall Depth 19 in, Overall Height 19 in, Storage Capacity 8.8 cu ft, Includes (2) Keys, Body Material Aluminum, Features Gas Shocks Open the Lid to a Full 90 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.